VDL

VDL T-piece reducer 90° Series: 2.03 PVC-U PN16 Glued sleeve 90mmx50mm

  • ERIKS:11162494
Image 1
Bondable PVC-U fitting from the VDL brand, high industrial quality in accordance with DIN 8063 and ISO 727.

PVC-U is a polyvinyl chloride without plasticisers and is therefore perfectly suited to uses including chemical plants, drinking water applications, and the beverage and food industry.

Use only in combination with a suitable PVC-U adhesive and cleaner, and with pipes and fittings of equivalent quality.
Save to list

€27.68/ pieceexcl. VAT

€33.49incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
2.03
Shape
T-piece reducer
Material
PVC-U
External tube diameter of connection
90 mm
External tube diameter of connection 2
50 mm
Connection
Glued sleeve
Pressure rating
PN16
Angle of bow
90 °
Material connection 2
PVC-U
Material connection 3
PVC-U
Minimum medium temperature (continuous)
10 °C
Maximum medium temperature (continuous)
60 °C