VDL

VDL T-piece 90° Series: 7.14 PP/EPDM PN10 Clamping ring/Internal thread (BSPT) 16mmx1/2"

  • ERIKS:13538373
Image 1
Save to list

€7.25/ pieceexcl. VAT

€8.77incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
7.14
Shape
T-piece
Material
PP
External tube diameter of connection
16 mm
Nominal inner diameter 2
1/2"
Connection
Clamping ring
Connection 2
Internal thread (BSPT)
Pressure rating
PN10
Angle of bow
90 °
Seal material
EPDM
Material connection 2
PP
Material connection 3
PP