VDL

VDL T-piece 90° Series: 7.10 PP/EPDM PN10 Clamping ring 50mm

  • ERIKS:13538342
Image 1
Save to list

€45.99/ pieceexcl. VAT

€55.65incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
7.10
Shape
T-piece
Material
PP
External tube diameter of connection
50 mm
Connection
Clamping ring
Pressure rating
PN10
Angle of bow
90 °
Seal material
EPDM
Material connection 2
PP
Material connection 3
PP