VDL

VDL T-piece 90° Series: 2.01 PVC-U PN16 Glued sleeve 25mm

  • ERIKS:10046460
Image 1
Bondable PVC-U fitting from the VDL brand, high industrial quality in accordance with DIN 8063 and ISO 727.

PVC-U is a polyvinyl chloride without plasticisers and is therefore perfectly suited to uses including chemical plants, drinking water applications, and the beverage and food industry.

Use only in combination with a suitable PVC-U adhesive and cleaner, and with pipes and fittings of equivalent quality.
Save to list

€2.12/ pieceexcl. VAT

€2.57incl. VAT

171 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
2.01
Shape
T-piece
Material
PVC-U
External tube diameter of connection
25 mm
Connection
Glued sleeve
Pressure rating
PN16
Angle of bow
90 °
Material connection 2
PVC-U
Material connection 3
PVC-U
Minimum medium temperature (continuous)
10 °C
Maximum medium temperature (continuous)
60 °C