

€6.76/ pieceexcl. VAT
€8.18incl. VAT
40 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 3.57 |
Shape | Hose tail |
Material | PVC-U |
Nominal inner diameter | 1.1/2" |
Inner diameter, connection | 31 mm |
External tube diameter of connection | 34 mm |
Connection | Internal thread (BSPP) |
Connection 2 | Hose tail |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |
L | 63 mm |