

€3.98/ pieceexcl. VAT
€4.82incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 3.57 |
Shape | Hose tail |
Material | PVC-U |
Nominal inner diameter | 3/4" |
Inner diameter, connection | 16 mm |
External tube diameter of connection | 18 mm |
Connection | Internal thread (BSPP) |
Connection 2 | Hose tail |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |
L | 40 mm |