VDL

VDL Slangpilaar PVC 3.57.050 50x53x50

  • ERIKS:11119632
Image 1
This bondable PVC-U fitting in high industrial quality from the VDL brand can be used to create a transition to a hose.

The fitting is manufactured in accordance with DIN 8063 and ISO 727.

PVC-U is a polyvinyl chloride without plasticisers and is therefore perfectly suited to uses including chemical plants, drinking water applications, and the beverage and food industry.

Use only in combination with a suitable PVC-U adhesive and cleaner, and with pipes and fittings of equivalent quality.
Save to list

€6.48/ pieceexcl. VAT

€7.84incl. VAT

214 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
3.57
Shape
Hose tail
Material
PVC-U
Inner diameter, connection
50 mm
External tube diameter of connection
50 mm
External tube diameter of connection 2
53 mm
Connection
Glued end
Connection 2
Hose tail
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C
L
80 mm