

€3.29/ pieceexcl. VAT
€3.98incl. VAT
34 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 3.57 |
Shape | Hose tail |
Material | PVC-U |
Inner diameter, connection | 32 mm |
External tube diameter of connection | 32 mm |
External tube diameter of connection 2 | 34 mm |
Connection | Glued end |
Connection 2 | Hose tail |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |
L | 63 mm |