

€6.04/ pieceexcl. VAT
€7.31incl. VAT
75 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 3.45 |
Shape | End cap |
Material | PVC-U |
Nominal inner diameter | 2" |
Pressure rating | PN16 |
Minimum medium temperature (continuous) | 10 °C |
Maximum medium temperature (continuous) | 60 °C |