

€5.08/ pieceexcl. VAT
€6.15incl. VAT
171 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 3.27 |
Shape | Transition piece female |
Material | PVC-U |
Inner diameter, connection | 16 mm |
External tube diameter of connection | 25 mm |
Nominal inner diameter 2 | 1/2" |
Connection | Glued sleeve |
Connection 2 | Internal thread (BSPP) |
Pressure rating | PN16 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |