VDL

VDL Schroefbus PVC 3.27.016 12x16x3/8"

  • ERIKS:12997964
Image 1
Bondable PVC-U fitting from the VDL brand, high industrial quality in accordance with DIN 8063 and ISO 727.

PVC-U is a polyvinyl chloride without plasticisers and is therefore perfectly suited to uses including chemical plants, drinking water applications, and the beverage and food industry.

Use only in combination with a suitable PVC-U adhesive and cleaner, and with pipes and fittings of equivalent quality.
Save to list

€4.80/ pieceexcl. VAT

€5.81incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
3.27
Shape
Transition piece female
Material
PVC-U
External tube diameter of connection
16 mm
Nominal inner diameter 2
3/8"
Connection
Glued sleeve
Connection 2
Internal thread (BSPP)
Pressure rating
PN16