VDL

VDL Reducing bush PVC press. 3.05.077 75x50

  • ERIKS:10046215
Image 1
Bondable PVC-U fitting from the VDL brand, high industrial quality in accordance with DIN 8063 and ISO 727.

PVC-U is a polyvinyl chloride without plasticisers and is therefore perfectly suited to uses including chemical plants, drinking water applications, and the beverage and food industry.

Use only in combination with a suitable PVC-U adhesive and cleaner, and with pipes and fittings of equivalent quality.
Save to list

€6.04/ pieceexcl. VAT

€7.31incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
3.05
Shape
Reducing ring
Material
PVC-U
External tube diameter of connection
75 mm
External tube diameter of connection 2
50 mm
Connection
Glued end
Connection 2
Glued sleeve
Pressure rating
PN16
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C