

€11.60/ pieceexcl. VAT
€14.04incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 3.15 |
Shape | Nipple |
Material | PVC-U |
Inner diameter, connection | 75 mm |
External tube diameter of connection | 90 mm |
Nominal inner diameter 2 | 2" |
Connection | Glued sleeve |
Connection 2 | External thread (BSPP) |
Pressure rating | PN16 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |