VDL

VDL End cap Series: 3.55 PVC-U Pressure PN16 Glued end 40mm

  • ERIKS:10045471
Image 1
Bondable PVC-U fitting from the VDL brand, high industrial quality in accordance with DIN 8063 and ISO 727.

PVC-U is a polyvinyl chloride without plasticisers and is therefore perfectly suited to uses including chemical plants, drinking water applications, and the beverage and food industry.

Use only in combination with a suitable PVC-U adhesive and cleaner, and with pipes and fittings of equivalent quality.
Save to list

€2.62/ pieceexcl. VAT

€3.17incl. VAT

82 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
3.55
Shape
End cap
Material
PVC-U
External tube diameter of connection
40 mm
Connection
Glued end
Pressure rating
PN16
Minimum medium temperature (continuous)
10 °C
Maximum medium temperature (continuous)
60 °C