VDL

VDL Elbow 90° PP/EPDM 7.24.016 16x3/8''F PN 10

  • ERIKS:13538422
Image 1
Save to list

€5.40/ pieceexcl. VAT

€6.53incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
7.24
Shape
Elbow
Material
PP
External tube diameter of connection
16 mm
Nominal inner diameter 2
3/8"
Connection
Clamping ring
Connection 2
External thread (BSPP)
Pressure rating
PN10
Angle of bow
90 °
Seal material
EPDM
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C