VDL

VDL Elbow 90° PP/EPDM 7.22.016 16x3/8''M PN 16

  • ERIKS:13538405
Image 1
Save to list

€5.00/ pieceexcl. VAT

€6.05incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
7.22
Shape
Elbow
Material
PP
External tube diameter of connection
16 mm
Nominal inner diameter 2
3/8"
Connection
Clamping ring
Connection 2
External thread (BSPP)
Pressure rating
PN16
Angle of bow
90 °
Seal material
EPDM
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C