VDL

VDL Elbow 90° PP/EPDM 7.20.032 32 PN 16

  • ERIKS:13538400
Image 1
Save to list

€11.88/ pieceexcl. VAT

€14.37incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
7.20
Shape
Elbow
Material
PP
External tube diameter of connection
32 mm
Connection
Clamping ring
Pressure rating
PN16
Angle of bow
90 °
Seal material
EPDM
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C