VDL

VDL Elbow 45 PVC pressure 2.30.063 63

  • ERIKS:10046069
Image 1
Bondable PVC-U fitting from the VDL brand, high industrial quality in accordance with DIN 8063 and ISO 727.

PVC-U is a polyvinyl chloride without plasticisers and is therefore perfectly suited to uses including chemical plants, drinking water applications, and the beverage and food industry.

Use only in combination with a suitable PVC-U adhesive and cleaner, and with pipes and fittings of equivalent quality.
Save to list

€8.88/ pieceexcl. VAT

€10.74incl. VAT

23 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
2.30
Shape
Elbow
Material
PVC-U
External tube diameter of connection
63 mm
Connection
Glued sleeve
Pressure rating
PN16
Angle of bow
45 °
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C