

€2.38/ pieceexcl. VAT
€2.88incl. VAT
12 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 3.35 |
Shape | Double nipple |
Material | PVC-U |
Nominal inner diameter | 3/4" |
Connection | External thread (BSPP) |
Pressure rating | PN16 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |