VDL

VDL Draadnippel PVC 3.35.080 1.1/4"Mx1"M

  • ERIKS:11958740
Image 1
Bondable PVC-U fitting from the VDL brand, high industrial quality in accordance with DIN 8063 and ISO 727.

PVC-U is a polyvinyl chloride without plasticisers and is therefore perfectly suited to uses including chemical plants, drinking water applications, and the beverage and food industry.

Use only in combination with a suitable PVC-U adhesive and cleaner, and with pipes and fittings of equivalent quality.
Save to list

€3.82/ pieceexcl. VAT

€4.62incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
3.35
Shape
Threaded reducer
Material
PVC-U
Nominal inner diameter
1.1/4"
Nominal inner diameter 2
1"
Connection
External thread (BSPP)
Pressure rating
PN16