

€2.57/ pieceexcl. VAT
€3.11incl. VAT
84 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 3.35 |
Shape | Threaded reducer |
Material | PVC-U |
Nominal inner diameter | 3/4" |
Nominal inner diameter 2 | 1/2" |
Connection | External thread (BSPP) |
Pressure rating | PN16 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |