

€2.25/ pieceexcl. VAT
€2.72incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 3.35 |
Shape | Threaded reducer |
Material | PVC-U |
Nominal inner diameter | 3/8" |
Nominal inner diameter 2 | 1/4" |
Connection | External thread (BSPP) |
Pressure rating | PN16 |