VDL

VDL Draadmof PVC 3.26.045 2"

  • ERIKS:12976185
Image 1
Bondable PVC-U fitting from the VDL brand, high industrial quality in accordance with DIN 8063 and ISO 727.

PVC-U is a polyvinyl chloride without plasticisers and is therefore perfectly suited to uses including chemical plants, drinking water applications, and the beverage and food industry.

Use only in combination with a suitable PVC-U adhesive and cleaner, and with pipes and fittings of equivalent quality.
Save to list

€12.88/ pieceexcl. VAT

€15.58incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
3.26
Shape
Threaded nipple
Material
PVC-U
Nominal inner diameter
2"
Connection
Internal thread (BSPP)
Pressure rating
PN10
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C