VDL

VDL Draadmof PVC 3.26.035 1.1/4''

  • ERIKS:11163309
Image 1
Bondable PVC-U fitting from the VDL brand, high industrial quality in accordance with DIN 8063 and ISO 727.

PVC-U is a polyvinyl chloride without plasticisers and is therefore perfectly suited to uses including chemical plants, drinking water applications, and the beverage and food industry.

Use only in combination with a suitable PVC-U adhesive and cleaner, and with pipes and fittings of equivalent quality.
Save to list

€6.76/ pieceexcl. VAT

€8.18incl. VAT

15 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
3.26
Shape
Threaded nipple
Material
PVC-U
Nominal inner diameter
1.1/4"
Connection
Internal thread (BSPP)
Pressure rating
PN10
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C