

€3.98/ pieceexcl. VAT
€4.82incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 3.26 |
Shape | Threaded nipple |
Material | PVC-U |
Nominal inner diameter | 3/4" |
Connection | Internal thread (BSPP) |
Pressure rating | PN10 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |