VDL

VDL Double nipple PVC 3.35.085 1.1/4"

  • ERIKS:11119433
Image 1
Bondable PVC-U fitting from the VDL brand, high industrial quality in accordance with DIN 8063 and ISO 727.

PVC-U is a polyvinyl chloride without plasticisers and is therefore perfectly suited to uses including chemical plants, drinking water applications, and the beverage and food industry.

Use only in combination with a suitable PVC-U adhesive and cleaner, and with pipes and fittings of equivalent quality.
Save to list

€3.46/ pieceexcl. VAT

€4.19incl. VAT

46 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
3.35
Shape
Double nipple
Material
PVC-U
Nominal inner diameter
1.1/4"
Connection
External thread (BSPP)
Pressure rating
PN16
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C