VDL

VDL Blind flange Series: 3.74 PVC-U Grey Norm: EN 1092-1/02 DIN 2501 PN10 DN25 32mm

  • ERIKS:11236731
Image 1
Image 2
Image 1
Image 2
Save to list

€16.64/ pieceexcl. VAT

€20.13incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
3.74
Norm
EN 1092-1/02
Flange type
Blind flange
Pressure rating flange
PN10
Flange standard
DIN 2501
Material
PVC-U
Nominal inner diameter
DN25
External tube diameter of connection
32 mm
Pitch circle
83 mm
Number of bolt holes
4
Diameter bolt hole
16 mm
Thickness flange
14 mm
Colour
Grey