VDL

VDL Adaptor sock. PVC 3.11.040 1.1/4''x3/4''

  • ERIKS:12158486
Image 1
Bondable PVC-U fitting from the VDL brand, high industrial quality in accordance with DIN 8063 and ISO 727.

PVC-U is a polyvinyl chloride without plasticisers and is therefore perfectly suited to uses including chemical plants, drinking water applications, and the beverage and food industry.
Save to list

€5.88/ pieceexcl. VAT

€7.11incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
3.11
Shape
Reducing ring
Material
PVC-U
Nominal inner diameter
1.1/4"
Nominal inner diameter 2
3/4"
Connection
External thread (BSPP)
Connection 2
Internal thread (BSPP)
Pressure rating
PN16
Suited for electrofusion fitting
No
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C