VDL

VDL Adap.ins.thr.PVC 3.25.056 PN16 40x1.1/4

  • ERIKS:10047574
Image 1
Bondable PVC-U fitting from the VDL brand, high industrial quality in accordance with DIN 8063 and ISO 727.

PVC-U is a polyvinyl chloride without plasticisers and is therefore perfectly suited to uses including chemical plants, drinking water applications, and the beverage and food industry.

Use only in combination with a suitable PVC-U adhesive and cleaner, and with pipes and fittings of equivalent quality.
Save to list

€9.44/ pieceexcl. VAT

€11.42incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
3.25
Shape
Transition piece female
Material
PVC-U
External tube diameter of connection
40 mm
Nominal inner diameter 2
1.1/4"
Connection
Glued sleeve
Connection 2
Internal thread (BSPP)
Pressure rating
PN16
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C