VAN LEEUWEN

VAN LEEUWEN HP stainless steel 316L seamless tube 30x4 mm

  • ERIKS:12636499
Image 1
Save to list

€191.90/ meterexcl. VAT

€232.20incl. VAT

Sold per: 5Min. order: 5

6 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAN LEEUWEN
Outer pipe diameter
30 mm
Wall thickness
4 mm
Nominal inner diameter
22
Max. pressure
350 bar
Commercial length
6 m
Material
Stainless steel
Material quality
AISI 316L
Seamless
Yes