
€22.00/ meterexcl. VAT
€26.62incl. VAT
Estimated delivery date - 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAN LEEUWEN |
Outer pipe diameter | 4 mm |
Wall thickness | 0.5 mm |
Nominal inner diameter | 3 |
Max. pressure | 269 bar |
Commercial length | 6 m |
Material | Steel, galvanized |
Material quality | E235 (St 37-4) |
Seamless | Yes |