

€5,580.00/ pieceexcl. VAT
€6,751.80incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAG |
Series | PICO® |
Type | 21151 |
Connection | Flange |
Nominal inner diameter | DN65 |
Pressure rating | PN16 |
Maximum inlet pressure | 10 bar |
Housing material | Ductile cast iron |