

€7,455.00/ pieceexcl. VAT
€9,020.55incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAG |
Series | PICO® |
Type | 21151 |
Connection | Flange |
Nominal inner diameter | DN50 |
Maximum inlet pressure | 10 bar |
Housing material | Ductile cast iron |