

€4,020.00/ pieceexcl. VAT
€4,864.20incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAG |
Series | PICO® |
Type | 21150 |
Connection | Flange |
Nominal inner diameter | DN65 |
Capacity type | Standard |
Pressure rating | PN16 |
Reduced pressure range | from 2 to 12 bar |
Maximum inlet pressure | 10 bar |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Material disc | 1.4301 |
Seat material | 1.4301 |
Membrane material | EPDM |
Material spring bonnet | Plastic |
With pressure gauge | Yes |