






€783.00/ pieceexcl. VAT
€947.43incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAG |
Series | Zeta |
Type | 21130 |
Norm | EN (DIN) |
Housing construction | 2-part |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Epoxy coating (in- and external) |
Nominal inner diameter | DN100 |
Connection | Wafer type |
Pressure rating | PN10 |
Pressure rating flange | PN10 |
Face to Face norm | EN 558, Series 20 |
Face to Face length | 52 mm |
Operation | Hand wheel, non-rising with non-rising stem |
Type of sealing | Bi-directional |
Sealing | NBR |
Plate material | SS316 |
Spindle material | 1.4021 |
Primary spindle seal material | NBR |
Material bracket | 1.4301 |
Actuator material | Steel |
Medium temperature | from -10 to 50 °C |
Maximum pressure difference at 20 °C | 10 bar |
DN | DN100 |
A | 220 mm |
H | 365 mm |
L | 52 mm |
M | 250 mm |
n1 x Ød1 | 4 x M16 |
n2 x Ød2 | 4 x Ø19 |
Weight | 15 kg |