






€52,550.00/ pieceexcl. VAT
€63,585.50incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAG |
Series | Zeta |
Type | 21130 |
Norm | EN (DIN) |
Housing construction | 2-part |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Epoxy coating (in- and external) |
Nominal inner diameter | DN1000 |
Connection | Wafer type |
Pressure rating | PN2.5 |
Pressure rating flange | PN10 |
Face to Face norm | EN 558, Series 20 |
Face to Face length | 216 mm |
Operation | Gearbox |
Type of sealing | Bi-directional |
Sealing | NBR |
Plate material | SS316 |
Spindle material | 1.4021 |
Primary spindle seal material | NBR |
Material bracket | 1.4301 |
Actuator material | Steel |
Medium temperature | from -10 to 50 °C |
Maximum pressure difference at 20 °C | 2.5 bar |
DN | DN1000 |
A | 1230 mm |
H | 3250 mm |
L | 216 mm |
M | 500 mm |
n1 x Ød1 | 18 x M33 |
n2 x Ød2 | 10 x Ø37 |
Weight | 1200 kg |