




€447.75/ pieceexcl. VAT
€541.78incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAG |
Series | Telemax |
Type | 21112 |
Suitable for type of valve | Butterfly valve |
Model | Underground stem extension |
Ground cover | from 1700 to 2700 mm |
Coupler sleeve | Round with key way |
Coupler sleeve size | 30 mm |
Key cover square | from 27 to 32 mm |
Lock pipe material | PE |
Spindle material | Stainless steel |
Material coupler sleeve | EN-JS1030 |
Material key cover | EN-JS1030 |
Surface protection | Hot dip galvanized |