VAG

VAG Installation accessory Series: Telemax Type: 21112 PE/Stainless steel Ground cover: from 1200 to 1800mm DN450 DN500 DN350 DN400

  • ERIKS:13425934
Image 1
Image 2
Image 1
Image 2
Save to list

€275.85/ pieceexcl. VAT

€333.78incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAG
Series
Telemax
Type
21112
Suitable for type of valve
Butterfly valve
Model
Underground stem extension
Ground cover
from 1200 to 1800 mm
Coupler sleeve
Round with key way
Coupler sleeve size
20 mm
Key cover square
from 27 to 32 mm
Lock pipe material
PE
Spindle material
Stainless steel
Material coupler sleeve
EN-JS1030
Material key cover
EN-JS1030
Surface protection
Hot dip galvanized