VAG

VAG Installation accessory Series: Telemax Type: 21111 PE/Steel Ground cover: from 1200 to 1800mm DN125 DN100 DN150

  • ERIKS:13425897
Image 1
Save to list

€202.50/ pieceexcl. VAT

€245.03incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAG
Series
Telemax
Type
21111
Suitable for type of valve
Gate valve
Model
Underground stem extension
Ground cover
from 1200 to 1800 mm
Coupler sleeve
Square
Coupler sleeve size
19 mm
Key cover square
from 27 to 32 mm
Lock pipe material
PE
Spindle material
Steel
Material coupler sleeve
EN-JS1030
Material key cover
EN-JS1030
Surface protection
Hot dip galvanized