VAG

VAG Installation accessory Series: Klick-Fix Type: 21111 PE/Steel Ground cover: from 1700 to 2800mm DN125 DN100 DN150

  • ERIKS:13030525
Image 1
Save to list

€276.00/ pieceexcl. VAT

€333.96incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAG
Series
Klick-Fix
Type
21111
Suitable for type of valve
Gate valve
Model
Underground stem extension
Ground cover
from 1700 to 2800 mm
Coupler sleeve
Square
Coupler sleeve size
19 mm
Key cover square
from 27 to 32 mm
Lock pipe material
PE
Spindle material
Steel
Material coupler sleeve
EN-JS1030
Material key cover
EN-JS1030
Surface protection
Hot dip galvanized