

€174.40/ pieceexcl. VAT
€211.02incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAG |
Series | Klick-Fix |
Type | 21111 |
Suitable for type of valve | Gate valve |
Model | Underground stem extension |
Ground cover | from 1200 to 1800 mm |
Coupler sleeve | Square |
Coupler sleeve size | 14 mm |
Key cover square | from 27 to 32 mm |
Lock pipe material | PE |
Spindle material | Steel |
Material coupler sleeve | EN-JS1030 |
Material key cover | EN-JS1030 |
Surface protection | Hot dip galvanized |