

€375.60/ pieceexcl. VAT
€454.48incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAG |
Series | BETA- EKO |
Type | 21110 |
Execution | Hand wheel |
Suitable for | Gate valve |
Suitable for size | DN400 - DN500 |
Diameter | 640 mm |
Material | Steel |