

€212.00/ pieceexcl. VAT
€256.52incl. VAT
31 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAG |
Series | BETA- EKO |
Type | 21110 |
Execution | Hand wheel |
Suitable for | Gate valve |
Suitable for size | DN250 - DN350 |
Diameter | 500 mm |
Material | Steel |