VAG

VAG Gate valve Series: EKO®plus (BETA® 300) Type: 21105 Ductile cast iron/EPDM KIWA PN10 Flange DN300

  • ERIKS:12674125
Image 1
Image 2
Image 1
Image 2
Ductile iron gate valve, resiliant seated, internally and externally provided with Resicoat® R4 epoxy coating, long face-to-face length EN 558 S15 (formerly DIN 3202 F5), pressure class PN10 or PN16.
Save to list

€2,332.80/ pieceexcl. VAT

€2,822.69incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAG
Series
EKO®plus (BETA® 300)
Type
21105
Norm
EN (DIN)
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (in- and external)
Nominal inner diameter
DN300
Connection
Flange
Pressure rating
PN10
Flange finish
Raised face
Face to Face norm
EN 558, Series 15
Face to Face length
500 mm
Operation
Bare stem
Type of bonnet
Bolted bonnet
Stem seal type
O-ring
Sealing
EPDM
Wedge material
Cast iron nodular rubber coated
Spindle material
1.4021
Primary spindle seal material
EPDM
Material bonnet
EN-JS1030
Bonnet gasket material
EPDM
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
30 °C
Maximum pressure difference at 20 °C
10 bar
Approvals
KIWA
KIWA
Yes