




€1,094.40/ pieceexcl. VAT
€1,324.22incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAG |
Series | EKO®plus (BETA® 300) |
Type | 21104 |
Norm | EN (DIN) |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Surface protection | Epoxy coating (in- and external) |
Nominal inner diameter | DN200 |
Connection | Flange |
Pressure rating | PN10 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 14 |
Face to Face length | 230 mm |
Operation | Bare stem |
Type of bonnet | Bolted bonnet |
Stem seal type | O-ring |
Sealing | EPDM |
Wedge material | Cast iron nodular rubber coated |
Spindle material | 1.4021 |
Primary spindle seal material | EPDM |
Material bonnet | EN-JS1030 |
Bonnet gasket material | EPDM |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 30 °C |
Maximum pressure difference at 20 °C | 10 bar |
Approvals | KIWA |
KIWA | Yes |