




€380.40/ pieceexcl. VAT
€460.28incl. VAT
34 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAG |
Series | EKO-B |
Type | 21006 |
Norm | EN (DIN) |
Housing material | Ductile cast iron |
Material quality | EN-JS1050 |
Surface protection | Epoxy coating (in- and external) |
Nominal inner diameter | DN100 |
Connection | Flange |
Pressure rating | PN16 |
Face to Face norm | EN 558, Series 14 |
Face to Face length | 190 mm |
Operation | Bare stem |
Type of bonnet | Bolted bonnet |
Stem seal type | O-ring |
Sealing | NBR |
Wedge material | Cast iron nodular rubber coated |
Spindle material | 1.4404 |
Primary spindle seal material | NBR |
Material bonnet | EN-JS1050 |
Bonnet gasket material | NBR |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 35 °C |
Maximum pressure difference at 20 °C | 16 bar |