VAG

VAG Gate valve Series: BETA® 300 Type: 21116 Ductile cast iron/NBR DVGW (gas) PN10 Flange DN250

  • ERIKS:12674303
Image 1
Image 2
Image 1
Image 2
Ductile iron gate valve, resiliant seated, internally and externally provided with epoxy coating, short face-to-face length EN 558 S14 (formerly DIN 3202 F4), pressure class PN10 or PN16.
Save to list

€2,176.80/ pieceexcl. VAT

€2,633.93incl. VAT

2 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAG
Series
BETA® 300
Type
21116
Norm
EN (DIN)
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (in- and external)
Nominal inner diameter
DN250
Connection
Flange
Pressure rating
PN10
Flange finish
Raised face
Face to Face norm
EN 558, Series 14
Face to Face length
250 mm
Operation
Bare stem
Type of bonnet
Bolted bonnet
Stem seal type
O-ring
Sealing
NBR
Wedge material
Cast iron nodular rubber coated
Spindle material
1.4057
Primary spindle seal material
NBR
Material bonnet
EN-JS1030
Bonnet gasket material
NBR
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
50 °C
Maximum pressure difference at 20 °C
10 bar
Approvals
DVGW
DVGW (gas)
Yes