VAG

VAG Check valve Series: SKR Type: 21190 Ductile cast iron/Stainless steel Swing type Straight PN10 Flange DN250

  • ERIKS:13449928
Image 1
Image 2
Image 1
Image 2
This metal sealing check valve features a tilting disc and a slanted seat, which reduces the closing time. The specially shaped valve offers a low level of resistance, making it easy to open.
A minimum flow velocity of 1.5 m/s in the plant is required in order to ensure that the valve operates correctly.
Suitable for use in water treatment applications, for water distribution and for pre-treated wastewater.
Optionally available with an internal damper to reduce the valve stroke.
Save to list

€6,040.00/ pieceexcl. VAT

€7,308.40incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAG
Series
SKR
Type
21190
Norm
EN (DIN)
Construction type
Straight
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (in- and external)
Nominal inner diameter
DN250
Connection
Flange
Pressure rating
PN10
Flange finish
Raised face
Face to Face norm
EN 558, Series 14
Face to Face length
250 mm
Valve shape
Swing type
With damper
No
Sealing
Stainless steel
Material disc
EN-JS1030
Material shaft
1.4021
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
50 °C
Maximum pressure difference at 20 °C
10
DN
DN250
A
400 mm
H
410 mm
L
250 mm
T
75 mm