VAG

VAG Check valve Series: Reto-Stop Type: 21122 Ductile cast iron/EPDM Swing type Straight PN16 Flange DN250

  • ERIKS:12618669
Image 1
Save to list

€3,613.60/ pieceexcl. VAT

€4,372.46incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAG
Series
Reto-Stop
Type
21122
Norm
EN (DIN)
Construction type
Straight
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (in- and external)
Nominal inner diameter
DN250
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 48
Face to Face length
600 mm
Valve shape
Swing type
Sealing
EPDM
Material disc
EN-JS1030
Material cover
EN-JS1030
Material cover gasket
EPDM
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
50 °C
Maximum pressure difference at 20 °C
16