VAG

VAG Butterfly valve Type: 21172 Ductile cast iron/Ductile cast iron/EPDM Double-eccentric Gearbox PN25 Flange DN150

  • ERIKS:14154940
Image 1
Image 2
Image 1
Image 2
Save to list

€2,260.80/ pieceexcl. VAT

€2,735.57incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAG
Series
EKN® H
Type
21172
Norm
EN (DIN)
Valve design
Double-eccentric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (in- and external)
Nominal inner diameter
DN150
Connection
Flange
Pressure rating
PN25
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 14
Face to Face length
210 mm
Operation
Gearbox
Top flange standard
ISO 5211
Housing lining
Replaceable
Material liner
EPDM
Disk material
Ductile cast iron
Quality class disc
EN-JS1030
Spindle material
Stainless steel
Quality class spindle
1.4021
Primary spindle seal material
EPDM
Actuator material
EN-JL1040
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
30 °C
DN
DN150
A
268 mm
B
76 mm
C
298 mm
H
355 mm
L
210 mm
M
250 mm
Weight
32 kg